Beli tekiro handle tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Tap Handle (Gagang Tap)
    Mulai

    Rp55.900

    TEKIRO Tap Handle (Gagang Tap)
    atribut:
    • Dimension 3 (mm): 70
  2. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp349.900

    TRUSCO Tap Handle (Gagang Tap)
    atribut:
    • Material: Nylon 66
    • Width (mm): 3.20
    • Length (mm): 142.0
    • Thickness (mm): 1.50
    • Maximum Bundle Diameter (mm): 34
    • Tensile Strength (N): 176.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
    • Purpose of Use: To stand a tap
  3. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  4. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp289.900

    TRUSCO Tap Handle (Gagang Tap)
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  5. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  6. TRUSCO Tap Holder T Type (Gagang Tap)
    Mulai

    Rp269.900

    TRUSCO Tap Holder T Type (Gagang Tap)
    Deskripsi:
    If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  7. monotaro Tap Handle (Gagang Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    monotaro Tap Handle (Gagang Tap)
    Deskripsi:
    Handle for tapping stand
  8. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  9. CRC Driller Red Grease Extreme Pressure Lithium Complex Grease (Gemuk Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    CRC Driller Red Grease Extreme Pressure Lithium Complex Grease (Gemuk Litium)
    Deskripsi:
    DRILLER RED GREASE EXTREME PRESSURE LITHIUM COMPLEX GREASE, 14 WT OZModel#: SL3640DESCRIPTION:Driller Red Grease is a NLGI #2 Red Grease which offer superior protection to lubricate a wide variety of severe duty drilling, industrial, mining and construction equipment. Timken load of 80 lbs.APPLICATIONS:Drilling and Mining applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Net Fill: 14 Wt Oz
    • Appearance: Red, Smooth, Tacky
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
  10. Volkel Tap Wrench (Gagang Tap)
    Mulai

    Rp159.900

    Volkel Tap Wrench (Gagang Tap)
    atribut:
    • Standard: DIN 1814
  11. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp469.900

    TRUSCO Tap Handle (Gagang Tap)
    Deskripsi:
    -Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tap
    atribut:
    • Applicable Tap Dimension: M4 to M13
    • Applicable tap square part: 3.0 to 10
    • Total Length: 260mm
    • Purpose of Use: To stand a tap
  12. TRUSCO Tap Handle (Gagang Tap)
    71%
    Mulai

    Rp729.900

    TRUSCO Tap Handle (Gagang Tap)
    Deskripsi:
    If you do not tighten tap with pliers, nail may be damaged.
    atribut:
    • Purpose of Use: To stand a tap
  13. TEKIRO Tap Handle (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    TEKIRO Tap Handle (Gagang Tap)
    atribut:
    • Size: M5-M20
  14. TEKIRO Hex Key Long Arm Metric (Kunci L)
    Rating:
    99% of 100
    (25)
    Mulai

    Rp10.900

    TEKIRO Hex Key Long Arm Metric (Kunci L)
    Deskripsi:
    TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
  15. Kennedy Tap Wrench Traditional (Gagang Tap)
    Mulai

    Rp349.900

    Kennedy Tap Wrench Traditional (Gagang Tap)
    Deskripsi:
    With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.
    atribut:
    • T-Handle Adjustability: Fixed Handle
    • Tap Wrench Type: Straight-handle Bar
  16. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp189.900

    TRUSCO Tap Handle (Gagang Tap)
    Deskripsi:
    Usage:To pull out broken taps.
    atribut:
    • Material: Zinc die-casting
    • Purpose of Use: To stand a tap
  17. TRUSCO Lobe Knob Bolt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    This is a pentagonal type knob that is familiar to the hand.
    atribut:
    • Color: Black
    • Specification: Male Screw type
    • Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
    • Screw Length (mm): 30
    • Heat Resistance Temperature (°C): 70
  18. TEKIRO Extractor Screwdriver Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Extractor Screwdriver Set (Tap Balik)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
Daftar Harga tekiro handle tap Terbaru October 2026
TEKIRO Tap Handle (Gagang Tap)Rp55.900
TRUSCO Tap Handle (Gagang Tap)Rp349.900
TEKIRO Tap Handle Ratchet (Gagang Tap)Rp119.900
TRUSCO Tap Handle (Gagang Tap)Rp289.900
SKC Hand Tap (Mata Tap)Rp29.900
TRUSCO Tap Holder T Type (Gagang Tap)Rp269.900
monotaro Tap Handle (Gagang Tap)Rp32.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
CRC Driller Red Grease Extreme Pressure Lithium Complex Grease (Gemuk Litium)Rp479.900
Volkel Tap Wrench (Gagang Tap)Rp159.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait